Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Precision Long Slim Tweezers with Very Fine Tips

Catalog No. p-4591404 Shop All Excelta Corporation Products
Click to view available options
Material:
Anti-magnetic Stainless Steel
Stainless Steel
Precision:
Fine
General
High

Extra length for working in a limited access area

  • Used for general assembly or light magnification
  • Overall Length: 5.5 in. (13.4cm)

Specifications

Tip Style Long Straight, Precision
Design SS
Length (English) 5.5 in.
Material Anti-magnetic Stainless Steel
Length (Metric) 140 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) Each
Height (English) Body 0.015 in.
Height (Metric) Body 0.38 cm
Precision High
Thickness 0.055 in.
Width (English) Body 0.25 in.
Width (English) Tip 0.0078 in.
Width (Metric) Body 0.63 cm
Width (Metric) Tip 0.019 cm
Thickness (English) Tip 0.0047 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.