Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Precision Tweezers with Curved Tips

Catalog No. 17467200 Shop All Excelta Corporation Products
Click to view available options
Material:
Anti-magnetic Stainless Steel
Carbon Steel
Stainless Steel
Precision:
Fine
General
High

Precision Tweezers with Curved Tips for difficult access areas that cannot be accessed with a standard straight tweezer.

  • Curved, tapered very fine tips
  • Overall length: 4.5 in.

Specifications

Tip Style Curved, High Precision
Design 7
Length (English) 4.5 in.
Material Stainless Steel
Length (Metric) 114 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) 1 Ea.
Height (English) Body 0.015 in.
Height (Metric) Body 0.038 cm
Precision Fine
Thickness 0.06 in.
Width (English) Body 0.32 in.
Width (English) Tip 0.0066 in.
Width (Metric) Body 0.81 cm
Width (Metric) Tip 0.016 cm
Thickness (English) Tip 0.0039 in.
Thickness (Metric) Tip 0.099 mm
Style High-precision
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.