Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Precision Tweezers with Curved Tips
Shop All Excelta Corporation Products
Click to view available options
Material:
Anti-magnetic Stainless Steel
Carbon Steel
Stainless Steel
Precision:
Fine
General
High
Description
- Curved, tapered very fine tips
- Overall length: 4.5 in.
Specifications
Specifications
Tip Style | Curved, High Precision |
Design | 7 |
Length (English) | 4.5 in. |
Material | Anti-magnetic Stainless Steel |
Length (Metric) | 114 mm |
Product Type | Tweezers, Electronic |
Quantity (No. per Case) | 1 Ea. |
Height (English) Body | 0.015 in. |
Height (Metric) Body | 0.038 cm |
Precision | General |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction