Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Precision Tweezers with Tapered Tips with High Precision Points

Catalog No. 17467165 Shop All Excelta Corporation Products
Click to view available options
Material:
Anti-magnetic Stainless Steel
Stainless Steel
Precision:
Fine
General
High

Precision Tweezers with Tapered Tips with High Precision Points offer extreme precision for work under microscopes.

  • Antimagnetic stainless steel, Stainless steel or Carbon steel
  • Straight Tapered ultra-fine tip enhances visibility under microscopes
  • Overall length: 4.25 in.

Specifications

Tip Style Straight Tapered, Ultra Fine
Design 5
Length (English) 4.25 in.
Material Stainless Steel
Length (Metric) 108 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) 1 Ea.
Height (English) Body 0.015 in.
Height (Metric) Body 0.038 cm
Precision Fine
Thickness 0.06 in.
Width (English) Body 0.32 in.
Width (English) Tip 0.0039 in.
Width (Metric) Body 0.812 cm
Width (Metric) Tip 0.009 cm
Thickness (English) Tip 0.0024 in.
Thickness (Metric) Tip 0.061 mm
Style High-precision
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.