Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Precision Tweezers with Very Fine Points

Catalog No. 17456204 Shop All Excelta Corporation Products
Click to view available options
Length (Metric):
108 mm
114 mm
120 mm
Tip Style:
Slender, Very Fine, Straight, Precision
Very Fine, Precision
Material:
Anti-magnetic Stainless Steel
Carbon Steel
Stainless Steel
Precision:
Fine
General
High

Precision Tweezers with Very Fine Points for general assembly or light magnification.

  • Very fine points for work under magnification or handling very fine wires and components
  • Antimagnetic stainless steel, Magnetic stainless steel or Carbon Steel
  • Overall length: 4.25 to 4.75 in.

Specifications

Tip Style Very Fine, Precision
Design 3C
Length (English) 4.25 in.
Material Anti-magnetic Stainless Steel
Length (Metric) 108 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) 1 Ea.
Height (English) Body 0.015 in.
Height (Metric) Body 0.03 cm
Precision High
Thickness 0.06 in.
Width (English) Body 0.32 in.
Width (English) Tip 0.0066 in.
Width (Metric) Body 0.8 cm
Width (Metric) Tip 0.016 cm
Thickness (English) Tip 0.0039 in.
Thickness (Metric) Tip 0.1 mm
Style High-precision
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.