Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Precision Tweezers with Very Fine Points
Shop All Excelta Corporation Products
Click to view available options
Length (Metric):
108 mm
114 mm
120 mm
Tip Style:
Slender, Very Fine, Straight, Precision
Very Fine, Precision
Material:
Anti-magnetic Stainless Steel
Carbon Steel
Stainless Steel
Precision:
Fine
General
High
Description
- Very fine points for work under magnification or handling very fine wires and components
- Antimagnetic stainless steel, Magnetic stainless steel or Carbon Steel
- Overall length: 4.25 to 4.75 in.
Specifications
Specifications
Tip Style | Very Fine, Precision |
Design | 3 |
Length (English) | 4.75 in. |
Material | Anti-magnetic Stainless Steel |
Length (Metric) | 120 mm |
Product Type | Tweezers, Electronic |
Quantity (No. per Case) | 1 Ea. |
Height (English) Body | 0.015 in. |
Height (Metric) Body | 0.03 cm |
Precision | Fine |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction