Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Precision Tweezers With Curved Tips and Fine Serrated Points
Shop All Excelta Corporation Products
Click to view available options
Precision:
Fine
General
High
Thickness (English) Tip:
0.0039 in.
0.01 in.
Width (English) Tip:
0.0066 in.
0.01 in.
Description
- Overall Length: 4.5 in.
- Serrated tips
Specifications
Specifications
Tip Style | Curved, Fine Serrated |
Design | 7B |
Length (English) | 4.5 in. |
Material | Stainless Steel |
Length (Metric) | 114 mm |
Product Type | Tweezers, Electronic |
Quantity (No. per Case) | Each |
Height (English) Body | 0.015 in. |
Height (Metric) Body | 0.03 cm |
Precision | Fine |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction