Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Precision Tweezers with Straight Strong Medium Tips

Catalog No. 17456016 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
89 mm
10.7 cm
107 mm
114 mm
120 mm
Material:
Anti-magnetic Stainless Steel
Carbon Steel
Precision:
Fine
General
High
Design:
0
00
000
00C
00D
0C
AC
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Material Precision Design
17-456-016 120 mm Anti-magnetic Stainless Steel General 00D
17-456-015 120 mm Anti-magnetic Stainless Steel Fine 00D
17-456-014 120 mm Anti-magnetic Stainless Steel High 00D
17-456-017 114 mm Anti-magnetic Stainless Steel High 00
17-456-018 114 mm Anti-magnetic Stainless Steel Fine 00
17-456-019 114 mm Anti-magnetic Stainless Steel General 00
17-456-021 89 mm Anti-magnetic Stainless Steel Fine 0C
17-447-107 107 mm Anti-magnetic Stainless Steel General AC
17-447-146 120 mm Anti-magnetic Stainless Steel General 0
17-467-118 120 mm Anti-magnetic Stainless Steel High 000
18-100-800 114 mm Carbon Steel General 00
18-100-801 107 mm Carbon Steel High 00C
18-100-802 107 mm Anti-magnetic Stainless Steel High 00C
18-100-803 107 mm Anti-magnetic Stainless Steel General 00C
18-100-804 120 mm Carbon Steel High 00D
18-100-837 107 mm Carbon Steel Fine AC
18-100-836 10.7 cm Carbon Steel High AC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 17-456-016 Supplier Excelta™ Supplier No. 00DSASE
Add to Cart
Add to Cart

Precision Tweezers feature strong tips for long life.

Strong tips for long life

  • Anti-magnetic stainless steel or Carbon Steel

Specifications

Tip Style Straight Strong, Serrated
Design 00D
Length (English) 4.75 in.
Material Anti-magnetic Stainless Steel
Length (Metric) 120 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) 1 Ea.
Height (English) Body 0.015 in.
Height (Metric) Body 0.03 cm
Precision General
Width (English) Body 0.32 in.
Width (Metric) Body 0.8 cm
Style High-precision
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.