Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Precision Tweezers with Straight Strong Medium Tips
Shop All Excelta Corporation Products
Click to view available options
Length (Metric):
89 mm
10.7 cm
107 mm
114 mm
120 mm
Material:
Anti-magnetic Stainless Steel
Carbon Steel
Precision:
Fine
General
High
Design:
0
00
000
00C
00D
0C
AC
Description
Strong tips for long life
- Anti-magnetic stainless steel or Carbon Steel
Specifications
Specifications
Tip Style | Straight Strong, Medium Fine |
Design | AC |
Length (English) | 4.25 in. |
Material | Anti-magnetic Stainless Steel |
Length (Metric) | 107 mm |
Product Type | Tweezers, Electronic |
Quantity (No. per Case) | 1 Ea. |
Height (English) Body | 0.015 in. |
Height (Metric) Body | 0.03 cm |
Precision | General |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction