Learn More
Description
- AISI 303 anti-magnetic, high-precision stainless-steel
- Closed at rest, press to open
- Ideal for holding any small items for extended periods of time
Specifications
Specifications
| Tip Style | Straight, Smooth |
| Length (English) | 5 in. |
| Material | Stainless Steel |
| Length (Metric) | 127 mm |
| Product Type | Tweezers, Reverse Action |
| Quantity (No. per Case) | Each |
| For Use With (Application) | Holding any small items for extended periods of time |
| Precision | High |
| Width (English) Body | 0.34 in. |
| Width (English) Tip | 0.02 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.