Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Reverse-Action Tweezers

Catalog No. 17467245 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
4.25 in.
4.5 in.
4.75 in.
5 in.
6 in.
6.5 in.
Tip Style:
Angled with Groove
Bent, 45° Angle
Cross Straight, Fine
Curved, Fine
Serrated
Straight, Fine
Straight, Serrated
Straight, Slender
Straight, Smooth
Tapered, Flat Round
Precision:
Extreme
General
High
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style Precision
17-467-245 6 in. Straight, Smooth High
17-447-108 4.75 in. Tapered, Flat Round General
17-447-109 4.25 in. Straight, Slender General
17-447-110 4.5 in. Curved, Fine General
17-467-106 4.5 in. Bent, 45° Angle High
17-467-107 5 in. Straight, Smooth High
17-467-247 6 in. Serrated General
17-467-244 6 in. Straight, Serrated General
17-467-248 6.5 in. Angled with Groove General
18-100-839 4.75 in. Cross Straight, Fine Extreme
18-100-843 4.75 in. Straight, Fine Extreme
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 17-467-245 Supplier Excelta™ Supplier No. 29SA
Add to Cart
Add to Cart

Tweezers designed to hold objects without finger strain

  • AISI 303 anti-magnetic, high-precision stainless-steel
  • Closed at rest, press to open
  • Ideal for holding any small items for extended periods of time

Specifications

Tip Style Straight, Smooth
Length (English) 6 in.
Material Stainless Steel
Length (Metric) 152 mm
Product Type Tweezers, Reverse Action
Quantity (No. per Case) Each
For Use With (Application) Holding any small items for extended periods of time
Precision High
Width (English) Body 0.39 in.
Width (English) Tip 0.08 in.
Width (Metric) Body 0.99 cm
Width (Metric) Tip 0.203 cm
Thickness (English) Tip 0.05 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.