Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Reverse-Action Tweezers

Catalog No. p-4591493 Shop All Excelta Corporation Products
Click to view available options
Length (English):
4.25 in.
4.5 in.
4.75 in.
5 in.
6 in.
6.5 in.
Tip Style:
Angled with Groove
Bent, 45° Angle
Cross Straight, Fine
Curved, Fine
Serrated
Straight, Fine
Straight, Serrated
Straight, Slender
Straight, Smooth
Tapered, Flat Round
Precision:
Extreme
General
High

Catalog No. 17-447-108

Supplier: Excelta™ DN2ASASE

Only null left
Add to Cart
Add to Cart

Tweezers designed to hold objects without finger strain

  • AISI 303 anti-magnetic, high-precision stainless-steel
  • Closed at rest, press to open
  • Ideal for holding any small items for extended periods of time

Specifications

Tip Style Tapered, Flat Round
Length (English) 4.75 in.
Material Stainless Steel
Length (Metric) 120 mm
Product Type Tweezers, Reverse Action
Quantity (No. per Case) Each
For Use With (Application) Holding any small items for extended periods of time
Height (English) Body 1 in.
Height (Metric) Body 2.54 cm
Precision General
Width (English) Body 0.32 in.
Width (English) Tip 0.06 in.
Width (Metric) Body 0.81 cm
Width (Metric) Tip 0.15 cm
Thickness (English) Tip 0.01 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.