Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Available in a variety of tip angles.

Catalog No. p-4683788 Shop All Excelta Corporation Products
Click to view available options
Product Type:
Vacuum Pickup Roto-pic 180° Straight Probe
Vacuum Pickup Roto-pic 45° Probe
Vacuum Pickup Roto-pic 45° short Probe
Vacuum Pickup Roto-pic 60° Probe
Vacuum Pickup Roto-pic 90° Probe

Available in a variety of tip angles.

Allows tips to be rotated by the wheel on the Roto-pic™ handle.

Specifications

Product Type Vacuum Pickup Roto-pic 45° Probe
For Use With (Equipment) Roto-pic vacuum system
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.