Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Round Nose Pliers
Shop All Excelta Corporation Products
Click to view available options
Length (English):
4.25 in.
4.75 in.
6 in.
Tip Style:
Medium Round Nose
Small Round Nose
Small Round Nose, Flame Hardened
Description
- Easy-to-close design
- Made of rust-free AISI 440 stainless-steel
Small Model 2643s:
- Comes with S-handle
Medium Model 2843L:
- Comes with long handle
- Graduated
Specifications
Specifications
Product Type | Round Nose Pliers |
Grade | Fine Precision |
Length (English) | 4.75 in. |
Length (Metric) | 12 cm |
Length (Metric) Blade | 32.5 mm |
Material | Stainless Steel (AISI 440) |
Grip Type | ESD-safe soft foam cushion |
Includes | Precision box joint, dual leaf springs |
Jaw Type | Smooth |
Length (English) Blade | 1.3 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction