Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Short Fine Blade Stainless Steel Scissors
Shop All Excelta Corporation Products
Click to view available options
Blade Style:
Curved
Straight
Description
- Fine precision
- 1 in. Blades
- Overall length: 3.75 in. (9.5 cm)
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Fine Blade Scissors |
| Blade Style | Curved |
| Color-coded | No |
| Count (Outlets) | 1 |
| Grade | Fine Precision |
| Handle Material | Stainless Steel |
| Length (English) | 3.75 in. |
| Length (Metric) | 9.5 cm |
| Material | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction