Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Short Tip Probes

Catalog No. p-4599096 Shop All Excelta Corporation Products
Click to view available options
Product Type:
Straight Short-tip Probe

Stainless steel construction

  • 4.75 in. length
  • 1mil tip

Specifications

Product Type Straight Short-tip Probe
Length (English) 4.75 in.
Length (Metric) 12.1 cm
Material Stainless Steel
For Use With (Application) Micro assembly applications under magnification
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.