Excelta™ Small Parts Handling Tweezers

Manufacturer: Excelta CorporationSupplier Diversity Partner 36ASASE

 View more versions of this product

Catalog No. 17-467-254

  Check Availability
Add to Cart

    Specifications

    Quantity (No. per Case) Each
    Height (Metric) Body 0.038cm
    Precision One Star General
    Width (Metric) Body 0.81cm
    Length (English) 4.75 in.
    Length (Metric) 12.06cm
    Product Type Tweezers
    Tip Style Offset Broad Flat Tip
    For Use With (Application) Ideal for picking flat objects off a flat surface, serrated handles for better control
    Height (English) Body 0.015 in.
    Width (English) Body 0.32 in.
    Material Anti-Magnetic Stainless Steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit