Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Stainless Steel 5 in. Scalpel Handle
Stainless steel scalpels featuring outside finger serrations
$20.05 - $124.70
Specifications
Blade Material | Stainless Steel |
---|---|
Length (English) | 5 in. |
Length (Metric) | 12.7 cm |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
16-050-103
|
Excelta™
177 |
Scalpel Handle (High Precision) |
Each for $124.70
|
|
|||||
18-100-974
|
Excelta™
177SE |
Scalpel Handle (General Precision) |
Each for $20.05
|
|
|||||
Description
- Choose either high and general precision
- Stainless steel
- Cleanroom safe and autoclavable
Specifications
Stainless Steel | |
5 in. | |
12.7 cm | |
Autoclavable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title