Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Stainless Steel Adson Dissecting Forcep
Shop All Excelta Corporation Products
Click to view available options
Length (Metric):
120 mm
Description
- Ideal for dissection
Specifications
Specifications
Product Type | Adson Dissecting Forcep |
Autoclavable | Autoclavable |
Color | Silver |
Material | Stainless Steel (AISI 440) |
For Use With (Application) | Dissecting |
Length (English) | 4.75 in. |
Length (Metric) | 120 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction