Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Style 2 Precision Tweezers

Catalog No. 18100811 Shop All Excelta Corporation Products
Change view
Click to view available options
Material:
Anti-magnetic Stainless Steel
Stainless Steel
Precision:
Fine
General
High
Description:
1 Star Quality/Economy
2 Star Quality
3 Star Quality
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Precision Description
18-100-811 Stainless Steel High 1 Star Quality/Economy
17-456-105 Anti-magnetic Stainless Steel High 3 Star Quality
17-467-122 Anti-magnetic Stainless Steel Fine 2 Star Quality
17-467-123 Anti-magnetic Stainless Steel General 1 Star Quality/Economy
18-100-810 Stainless Steel High 3 Star Quality
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 18-100-811 Supplier Excelta™ Supplier No. 2SSE
Only null left
Add to Cart
Add to Cart

With various precision tips for low magnification work

  • Stainless steel
  • Length: 12.1cm (4.75 in.)
  • Straight tapered tip
  • Magnetic and antimagnetic models

Specifications

Tip Style Straight Tapered
Length (English) 4.75 in.
Material Stainless Steel
Length (Metric) 120 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) Each
Height (English) Body 0.01 in.
Height (Metric) Body 0.025 cm
Precision High
Width (English) Body 0.32 in.
Width (Metric) Body 0.81 cm
Type Conductive
Description 1 Star Quality/Economy
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.