Learn More
Description
- Each set of tweezers comes in its own wooden box
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Tweezers Kit |
| Quantity (No. per Case) | 1 Ea. |
| Includes | AA-SA, 00-SA, 00D-SA, 1-SA, 2-SA, 2A-SA, 3C-SA, 5-SA, 5A-SA, 7-SA Tweezers, Wooden Box |
| Precision | High |
| Quantity | 10/Set |
| Style | High-precision |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.