Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Two Star Ergonomic Tweezers/Forceps

Catalog No. 17467117 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
4.75 in.
5 in.
5.25 in.
5.5 in.
Tip Style:
Curved
Offset Tapered Ultra Fine
Straight, Medium
Straight, Medium Serrated
Straight, Very Fine
Tapered, Flat Round
Height (English) Body:
0.5 in.
0.75 in.
Width (English) Body:
0.75 in.
1 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style Height (English) Body Width (English) Body
17-467-117 5.25 in. Straight, Medium Serrated 0.5 in. 0.75 in.
17-447-103 5.5 in. Straight, Medium 0.75 in. 1 in.
17-467-126 5.25 in. Tapered, Flat Round 0.5 in. 0.75 in.
17-467-142 4.75 in. Straight, Very Fine 0.5 in. 0.75 in.
17-467-178 5 in. Offset Tapered Ultra Fine 0.5 in. 0.75 in.
17-467-204 5 in. Curved 0.5 in. 0.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-467-117 Supplier Excelta™ Supplier No. 00DSAPIET
Add to Cart
Add to Cart

Feature ESD-safe 1010 foam grips to provide relief from hand fatigue

  • Fine precision

Specifications

Tip Style Straight, Medium Serrated
Length (English) 5.25 in.
Material Stainless Steel
Length (Metric) 133 mm
Product Type Tweezers
Quantity (No. per Case) Each
For Use With (Application) To protect the operator from heat
Height (English) Body 0.5 in.
Includes ESD safe grips
Height (Metric) Body 1.27 cm
Precision Fine
Width (English) Body 0.75 in.
Width (Metric) Body 1.9 cm
Style 00D
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.