Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Exeter™ Safety Eyewear
Wrap-around, sunglass style fits all facial sizes
$182.16 - $320.09
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Weight (Metric) | 29 g |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
19-155-746
|
Pyramex™
SB5110DT |
Gloss Black | Clear |
Case of 12 for $182.16
|
|
||||
19-155-747
|
Pyramex™
SB5120DT |
Gloss Black | Gray |
Case of 12 for $232.98
|
|
||||
19-155-748
|
Pyramex™
SB5133DT |
Gloss Black | Amber |
Case of 12 for $232.45
|
|
||||
19-155-749
|
Pyramex™
SB5155DT |
Gloss Black | Red |
Case of 12 for $320.09
|
|
||||
19-155-751
|
Pyramex™
SB5175DT |
Gloss Black | Blue, Mirror |
Case of 12 for $300.59
|
|
||||
19-155-752
|
Pyramex™
SB5180DT |
Gloss Black | Indoor/Outdoor, Mirror |
Case of 12 for $238.50
|
|
||||
19-155-750
|
Pyramex™
SB5170DT |
Gloss Black | Silver, Mirror | N/A | N/A | N/A | |||
19-155-922
|
Pyramex™
SCG5165DT |
Charcoal Gray | Blue, Mirror | N/A | N/A | N/A | |||
Description
Specifications
ANSI Z87.1 | |
29 g | |
Polycarbonate | |
Nylon |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title