Learn More
Air Impurities Removal Systems Extract-ALL™ Filters for Portable Fume Extraction System

Filters for Extract-ALL Portable Fume Extraction Systems
$249.49 - $507.47
Specifications
Product Type | Filter |
---|---|
Dimensions (L x W) | 12 x 12 in. (30.48 x 30.48 cm) |
For Use With (Equipment) | Ductless clean air station |
Length (English) | 12 in. |
Length (Metric) | 30.48 cm |
Catalog Number | Mfr. No. | Depth (English) | Efficiency | Filter Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (English) | Efficiency | Filter Type | Price | Quantity & Availability | |||
19-097-438
![]() ![]() |
Air Impurities Removal Systems
F9871 |
6 in. | 95% | Primary Rigid Cell Filter |
Each for $249.49
|
|
|||
19-097-441
![]() ![]() |
Air Impurities Removal Systems
F9874MH |
8 in. | 99.97% | HEPA Filter |
Each for $507.47
|
|
|||
Description
For use with Extract-ALL Portable Fume Extraction Systems
Specifications
Filter | |
Ductless clean air station | |
30.48 cm | |
12 in. |
12 x 12 in. (30.48 x 30.48 cm) | |
12 in. | |
30.48 cm |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.