Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Extracto Vacuum Filtration System, 150 mL

Catalog No. 09316296 Shop All Osmonics Products
Change view
Click to view available options
Material (Membrane):
Cellulose Acetate
High Flow PES
MCE
Nylon
PES
PVDF
SFCA
Pore Size:
0.1 μm
0.22 μm
0.45 μm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Membrane) Pore Size
09-316-296 PVDF 0.45 μm
09-316-312 PVDF 0.22 μm
09-316-280 Nylon 0.45 μm
09-316-166 SFCA 0.22 μm
09-316-167 SFCA 0.45 μm
09-316-168 Cellulose Acetate 0.22 μm
09-316-317 PVDF 0.1 μm
09-316-320 MCE 0.45 μm
09-316-321 Nylon 0.22 μm
09-316-377 MCE 0.22 μm
09-316-376 Cellulose Acetate 0.45 μm
09-316-379 PES 0.1 μm
09-316-482 High Flow PES 0.22 μm
09-316-483 High Flow PES 0.45 μm
09-316-487 PES 0.22 μm
09-316-624 PES 0.45 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 09-316-296 Supplier GVS Supplier No. EXVF0150BPV04AZS
Only null left
Add to Cart
Add to Cart

GVS Extracto Vacuum Filtration system available with membrane filters of MCE, PES, Nylon, PVDF, or CA.

  • Available with 5 membrane sorts of PVDF, PES, MCE ,Nylon, and CA3
  • Available with membrane pore sizes of 0.10 μm, 0.22 μm, and 0.45 μm
  • 4 volumes size of 150, 250, 500, and 1000 mL
  • Light weight and heavy wall construction
  • Large knurls on the reservoir bottle cap for easy screw
  • Designed wide and easy access bottle mouth for efficiently and stably pour out
  • Engraved graduation ensure veracity
  • Ergonomically designed sidewalls and collar can simplify tightening /loosening and adjustments
  • Designed hose connector can fit multiplicate hose diameters
  • Non-pyrogenic
  • Gamma irradiation sterilized

Specifications

Disposable Single-use
For Use With (Equipment) Filter Holder
Material (Membrane) PVDF
Pore Size 0.45 μm
Sample Volume 150 mL
Sterility Sterile
Type Filter Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.