Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ EZ-Twist™ Soft Polyurethane Foam Ear Plugs
EZ-Twist™ push-in ear plugs conform to most ear canals.
$54.80 - $81.95
Specifications
ANSI S3.1974 | Yes |
---|---|
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | Oil and gas, Manufacturing, Workshops, Building, Construction, Energy |
High Visibility | Yes |
Catalog Number | Mfr. No. | Corded | Pairs per Package | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Corded | Pairs per Package | Price | Quantity & Availability | ||||
19-046-466
|
PIP™
267HPF610 |
Uncorded | 200 pairs/dispenser box |
Pack of 200 for $54.80
|
|
||||
19-046-465
|
PIP™
267HPF610C |
Corded | 100 pairs/dispenser box |
Pack of 100 for $81.95
|
|
||||
Description
- Just insert and twist
- Shape conforms to most ear canals
- NRR 30 protection
Specifications
Yes | |
Universal | |
Yes | |
Polyurethane foam | |
30 dB | |
Single-use |
Class AL | |
Oil and gas, Manufacturing, Workshops, Building, Construction, Energy | |
Poly bag | |
Orange | |
Cylinder | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title