Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Falcon PVC/Polyester Raincoat
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Two-piece
- With corduroy collar
- Yellow
Specifications
Specifications
| Size | X-Large |
| Material | Polyester, PVC |
| Color | Yellow |
| Closure Type | Storm Flap Front |
| Construction | Raincoat; 2-Piece |
| Collar Type | Corduroy |
| Hood Type | Detachable |
| No. of Pockets | 2 |
| Size (English) Chest | 56 in. |
| Size (Metric) Chest | 142.2 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction