Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA V-Gard C1™ Full Brim Fas-Trac III Vented Hard Hat
Shop All MSA Products
Click to view available options
Color:
White
Description
- The V-Gard C1™ Hard Hat is a general purpose full brim hard hat, particularly suited for outdoor workers in sunny conditions.
- The patent pending ReflectIR™ thermal barrier keeps the inside of the hard hat up to 20°F (11°C) cooler in sunny conditions, while a moisture-wicking padded sweatband keeps you drier and more comfortable.
- The brim and optional vents are the largest offered on a full brim V-Gard to provide additional shade and significant air flow.
- The V-Gard C1 Hard Hat is compatible with all V-Gard full brim accessories for superior versatility and ease of use.
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA Z89.1-2014 (R2019), Type I, Class C, LT (Low Temp), HT (High Temp), Reverse Donning; CSA Z94.1-15, Type I, Class C |
| Color | White |
| For Use With (Equipment) | V-Gard Hard Hat Accessories |
| Product Type | Hard Hat |
| Size | Standard (Medium) |
| Ventilated | Ventilated |
| Head Style | Full Brim |
| Width (Metric) | 279 mm |
| Width (English) | 10.98 in. |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
