Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Fast-Freeze™ Flasks, Complete Assembly

Shop All Labconco Corporation Products


Click to view available options
Capacity (Metric):
300 mL
600 mL
750 mL
900 mL
Description
- Flasks are made of high-strength borosilicate glass which withstands high heat and deep vacuum
- Consists of a rubber top, glass bottom and a supply of filter paper
- Silicone rubber snap-on top to provide reliable high-vacuum seals
- Amber color protects light-sensitive samples
- Eliminate risk of contamination by vacuum grease; reduce spillage and sample loss
- Wide openings for easy loading and cleaning
- Should be filled no more than one-third of the volume so a maximum surface area is achieved
- Compatible with all major brands of freeze-drying equipment, including Labconco and Virtis™
- Available in 300mL, 600mL, 750mL, and 900mL
- Tops, bottoms and filter paper are available separately as replacement components
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Color | Amber |
Description | Color: Amber |
Diameter (English) Outer | 4.4 in. |
Diameter (Metric) Flask Top Adapter | 1.9 cm |
Capacity (Metric) | 750 mL |
Material | Borosilicate Glass |
Product Type | Flask Kit |
Disposable | Reusable |
Mouth Style | Wide |
Bottom Shape | Flat |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction