Learn More
Description
- Injection port maintenance should be performed on a routine basis, and prior to installing any capillary column
- FastPack Inlet Kit includes all necessary parts for maintenance such as replacing the injection port (inlet) liner, the critical inlet seals, and the septum
- For optimum column performance, the injection port (inlet) liner must be free of septum particles, sample residue, or ferrule fragments
- Peak shape degradation, poor reproducibility, sample decomposition, and ghost peaks all are associated with using a contaminated liner
- The critical seal must fit tightly around the inlet liner to prevent carrier gas from leaking around the outside of the liner
- Frequent septum replacement prevents fragmentation or leaks, and maintains a leak-tight seal to exclude air from the inlet
- Thermolite Plus septa are preconditioned for quicker instrument uptime
- Always use gloves and forceps when handling septa to avoid contamination
- The only way to maintain optimum performance is by frequently changing the inlet seal and ensuring the seal is leak tight.
Specifications
Specifications
| Type | Topaz Single Taper Splitless |
| Height (Metric) | 11 mm |
| Length (Metric) | 4 mm |
| Material | Multiple |
| Packing Material | Wool |
| For Use With (Application) | Injection Port Maintenance |
| Quantity | 5 Kits/Pk. |
| For Use With (Equipment) | Agilent GCs |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
