Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ferrules for Capillary Columns: 100% Graphite

Click to view available options
Diameter (Metric) Inside:
0.04 cm
0.05 cm
0.08 cm
Quantity:
10/Pk.
50/Pk.
Description
All-graphite.
- Designed to seat securely in a variety of chromatography tube and pipe fittings
- For 1/16 in. compression-type fittings
- High-density and contain no binders that can off-gas or absorb analytes
- With a smoother surface and cleaner edges than conventional graphite ferrules
- Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
- Stable to 450°C (842°F)
Specifications
Specifications
Material | Graphite |
For Use With (Equipment) | 0.062 in. Compression Type Fitting, Fits Column 0.1, 0.15, 0.18, 0.25, 0.28 mm |
Temperature (English) Max. | 842°F |
Type | Ferrule |
Temperature (Metric) Max | 450°C |
Diameter (English) Inside | 0.015 in. |
For Use With (Application) | Capillary |
Quantity | 10/Pk. |
Diameter (Metric) Inside | 0.04 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction