Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Fibre-Metal™ Supereight™ 3-R Ratchet Headband
Specifications
Certifications/Compliance | ANSI-Z89.1 TYPE 1, Class E, G, or C |
---|---|
Finish | Smooth |
Material | Superlectric Thermoplastic |
Quantity | 1 Ea. |
Suspension Type | 8-point 3R Rachet |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-017837
|
Honeywell™
E2RW09A000 |
Gray | N/A | N/A | N/A | ||||
19-017842
|
Honeywell™
E2RW10A000 |
Tan | N/A | N/A | N/A | ||||
19-017843
|
Honeywell™
E2RW02A000 |
Yellow | N/A | N/A | N/A | ||||
19-017840
|
Honeywell™
E2RW46A000 |
Hi-vis Orange | N/A | N/A | N/A | ||||
19-017836
|
Honeywell™
E2RW71A000 |
Blue | N/A | N/A | N/A | ||||
Description
Specifications
ANSI-Z89.1 TYPE 1, Class E, G, or C | |
Superlectric Thermoplastic | |
8-point 3R Rachet |
Smooth | |
1 Ea. | |
Smooth Crown |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title