Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Fibre-Metal™ Tigerhood Futura™ Welding Helmets

Catalog No. p-4625152
Click to view available options
Width (English):
2 in.
4.5 in.
5 in.
Length (English):
4 in.
4.25 in.
4.5 in.
Lens Tint:
Auto Darkening
Shade 10 Auto-Darkening
Shades 9-13 Auto Darkening, Sensitivy Adjustment
Weight (English):
0.2 lb.
1.25 lb.
2 lb.

Combine advanced ADC Plus ADF technology with the Tigerhood Futura shell

  • Wide viewing area and high optical quality with no shade variation
  • Heat, chemical, scratch and crack resistant
  • 5 × 11cm (2 × 4.25 in.) visors
  • Durable and lightweight
  • Free floating
  • Full size

TRUSTED_SUSTAINABILITY

Specifications

Width (English) 2 in.
Color Silver
Length (English) 4.25 in.
Lens Tint Shade 10 Auto-Darkening
Weight (English) 0.2 lb.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.