Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ Long Pass Emission Filter for 3 or 7 Position Selector Accessory
GREENER_CHOICESDP

Catalog No. 01257207 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Wavelength:
615 to 644 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
01-257-207 615 to 644 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-207 Supplier Syngene™ Supplier No. FILTLPGX
Add to Cart
Add to Cart

Syngene™ Long Pass Emission Filter for 3 or 7 Position Selector Accessory works in conjuction with the Syngene Gbox and Gbox Mini Systems.

The G:BOX iChemi series of gel documentation systems offers a range of camera, lighting and filter options to cover all applications.
The innovative design gives the user an incredible array of configuration choices. There are 4 basic configurations of CCD camera. This ensures that there is a G:BOX iChemi to suit all budgets and all applications. The new G:BOX iChemi systems intelligently assess a sample and then automatically set the optimum exposure time and sensitivity settings to obtain the very best image possible. Further improvements to the scaling of the samples also ensure optimum display settings giving images of superb and outstanding quality. In summary, the G:BOX iChemi is the perfect system with performance to match. Choose from the four basic configurations and simply add any options you need.

  • G:BOX iChemi: High resolution version for general purpose fluorescence and chemiluminescence
  • G:BOX iChemi XR: Super sensitive low noise systems for high performance applications
  • G:BOX iChemi XL: Mega pixel system with superior capture speed
  • G:BOX iChemi XT: Mega pixel system with superior performance

Gel documentation and analysis

  • Modular system
  • Choice of camera - the right camera for your application
  • Light-tight darkroom - suitable for fluorescence and chemiluminescence
  • 16 bit camera (EF) - very accurate gel data
  • Auto focus configuration and focus indicator - precise focusing every time
  • Auto exposure and series capture - easy image capture
  • Integration control - capture faint bands or features from any gel
  • Neutral fielding (option) - perfect background correction
  • Filter selection options - can detect a wide range of stains and dyes
  • Effective pixels - extended resolution
  • GeneTools - analysis software

Specifications

For Use With (Equipment) Gbox and Gbox Mini
Wavelength 615 to 644 nm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.