Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Filter Paper, Circular

Shop All United Scientific Supplies, Inc Products


Click to view available options
Diameter (Metric):
1.7 cm
9 cm
11 cm
12.5 cm
15 cm
18 cm
24 cm
32 cm
Description
- Grade 1 filter papers feature medium porosity and flow rate and are the most commonly used for routine applications.
- Pack of 100 circular filter papers
- Offered sizes: 7, 9, 11, 12.5, 15, 18, 24, and 32 cm in diameter
Specifications
Specifications
Format | Disc |
For Use With (Equipment) | Conical Funnel |
Material | Paper |
Pore Size | 9 to 11 μm |
Type | Qualitative Filter Paper |
Diameter (Metric) | 18 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction