Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Terra™ Findlay CT FP SD 6 in. Black Boot
Shop All Red Kap Industries Products
Click to view available options
Size:
7
8
8.5
9
9.5
10
10.5
11
12
13
14
Description
- Full-grain waterproof nubuck leather upper
- Moisture-wicking and abrasion-resistant aero-lining
- Waterproof boot construction, with CLEANFEET™ odor control treatment
- High-traction, slip-resistant rubber outsole
- Shock absorbing PU midsole and PU toe bumper
- Premium single-density PU FOOTBED™
- CSA Grade 1 composite toe, composite plate, static dissipative
Specifications
Specifications
| Color | Black |
| Material | Leather |
| Size | 14 |
| Gender | Men's |
| Latex Free | Yes |
| Waterproof | No |
| Product Type | Work Boot |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction