Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Fine Blade Straight Stainless Steel Scissors

Catalog No. 16050152 Shop All Excelta Corporation Products
Click to view available options
Length (English):
4.5 in.
4.56 in.
4.62 in.
Length (English) Blade:
1.10 in.
1.20 in.
1.5 in.

Designed for the fine detail dissection work.

  • Straight
  • Stainless Steel
  • Acid resistant
  • Rustproof
  • Autoclavable

Specifications

Product Type Straight Scissors
Blade Style Very Fine
Length (English) 4.56 in.
Length (Metric) 114 mm
Length (Metric) Blade 28 mm
Material Stainless Steel
Autoclavable Autoclavable
For Use With (Application) Delicate applications
Length (English) Blade 1.10 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.