Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Fine Blade Straight Stainless Steel Scissors
Shop All Excelta Corporation Products
Click to view available options
Length (English):
4.5 in.
4.56 in.
4.62 in.
Length (English) Blade:
1.10 in.
1.20 in.
1.5 in.
Description
- Straight
- Stainless Steel
- Acid resistant
- Rustproof
- Autoclavable
Specifications
Specifications
| Product Type | Straight Scissors |
| Blade Style | Very Fine |
| Length (English) | 4.62 in. |
| Length (Metric) | 116 mm |
| Length (Metric) Blade | 38 mm |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
| For Use With (Application) | Delicate applications |
| Length (English) Blade | 1.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction