Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Fine White Marble Specimen

missing translation for 'orderingAttributeHoverText'
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
Description
- Formed from limestone
- The high-pressure, low-heat alteration leads to massive crystalline rock
- Correlates well to Next Generation Science Standards Evidence Statements
- Ideal for classroom activities trying to ascertain differences between metamorphic rocks and their provenance
- Marble is mined heavily for use in building and architecture
Specifications
Specifications
Product Type | Metamorphic Rock, Marble, Fine |
Color | White |
Quantity | 10/Pk. |
Specimen Size | 2 to 3 cm |
Weight (Metric) | 0.2 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction