Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Remote Alarm RH/Temperature Monitor
SCI_ED

Catalog No. S90194 Shop All Fisherbrand Products
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes

Flip-open stand for lab bench and slot for wall mounting; AAA battery for continuous, one-year always on monitoring and external temperature/humidity sensor

Shows the exact air conditions in labs, hoods, cleanrooms, coolers, stockrooms, incubators, environmental chambers and chemical storage areas. Fisherbrand Remote Alarm RH/Temperature Monitor is ideal for routine measurements, round-the-clock monitoring, all quality-control needs and critical experimental requirements.

  • Triple display simultaneously shows high, low and current temperature or high, low and current humidity
  • Minimum and maximum memory feature for both temperature and humidity permits monitoring conditions overnight, on weekends or any time period
  • Remote, external sensor on 7 ft. cable (2.13m) reads temperature and humidity
  • Alarm sounds when temperature or humidity rises above or falls below set points
  • Easy-view, 0.5 in. high (1.3cm) digits can be read from 10 ft. (3m)
  • Case is high-impact, chemical-resistant ABS plastic
  • L x W x H: 4.25 x 2.75 x 0.75 in. (10.8 x 7 x 1.9cm)
  • Weight: 4 oz. (113g)
Specifications
  • Temperature Range: -50.0° to +70.0°C (-58.0° to +158.0°F); Resolution: 0.1°
  • Humidity Range: 20 to 99%; resolution of 1%
  • Alarm may be set in 1°C and 1% RH increments

Specifications

Dimensions (L x W x H) 4.25 x 2.75 x 0.75 in. (10.8 x 7.6 x 1.9 cm)
For Use With (Application) Routine measurements, round-the-clock monitoring, all quality-control needs and critical experimental requirements
Height (English) 0.75 in.
Height (Metric) 19 mm
Includes Flip-open stand for lab bench and slot for wall mounting; AAA battery for continuous, one-year “always on” monitoring and external temperature/humidity sensor
Length (English) Overall 4.25 in.
Length (Metric) Overall 108 mm
Weight (English) 4 oz.
Weight (Metric) 0.11 kg
Width (English) 2.75 in.
Display Digital
Width (Metric) 70 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.