Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Stainless-steel Scoop
SCI_ED

Catalog No. s04582 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S04582 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04582
Only null left
Add to Cart
Add to Cart

For transferring contents.

  • Removable hardwood handle: 5 in. (12.7cm)
  • Overall length: 6 in. (15.24cm)

Specifications

Product Type Scoop
For Use With (Application) Transferring contents
Length (English) 6 in.
Handle Material Hardwood
Material Stainless Steel
Handle Type Removable
Length (Metric) 15 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.