Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Student Grade Spirit Thermometers
SCI_ED

Catalog No. S01963G Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +200°C
-20°C to +110°C
-20°C to +150°C
Temperature Range (English):
-4°F to +230°F
-4°F to +302°F
14°F to 230°F
14°F to 392°F
Immersion Type:
Partial Immersion
Total Immersion
Product Type:
Dual Scale Thermometer
Standard Thermometer
Wide Range Thermometer
This item is not returnable. View return policy

Catalog No. S01963G

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Check up to five results to perform an action.

  • Length: 12 in. (30.5cm)
  • Permanently fused markings
  • Thermometers should be stored at a 15° angle minimum

Order Info

Individually packaged.

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, ANSI/SAMA Z236.1-1983, NIST, DKD
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Grade Student
Immersion Type Total Immersion
Length (English) Overall 12 in.
Length (Metric) Overall 305 mm
Material Glass
Thermometer Fill Red Spirit
Product Type Dual Scale Thermometer
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 14°F to 230°F
Temperature Range (Metric) -10°C to +110°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.