Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Student Grade Spirit Thermometers
Shop All Fisherbrand Products

Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +200°C
-20°C to +110°C
-20°C to +150°C
Temperature Range (English):
-4°F to +230°F
-4°F to +302°F
14°F to 230°F
14°F to 392°F
Product Type:
Dual Scale Thermometer
Standard Thermometer
Wide Range Thermometer
Immersion Type:
Partial Immersion
Total Immersion
Description
- Length: 12 in. (30.5cm)
- Permanently fused markings
- Thermometers should be stored at a 15° angle minimum
Order Info
Individually packaged.
Specifications
Specifications
| Certifications/Compliance | ISO/IEC 17025:2005, A2LA, ANSI/SAMA Z236.1-1983, NIST, DKD |
| For Use With (Application) | Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries |
| Grade | Student |
| Length (English) Overall | 12 in. |
| Length (Metric) Overall | 305 mm |
| Material | Glass |
| Thermometer Fill | Red Spirit |
| Product Type | Dual Scale Thermometer |
| Max. Temperature (English) | 302°F |
| Max. Temperature (Metric) | 150°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction