Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ HiTemp140 Data Logger
Shop All Fisherbrand Products

Click to view available options
Model:
HITEMP140-1
HITEMP140-2-TD
HITEMP140-5.25
HITEMP140-5.25-TD
HITEMP140-7
HITEMP140-PT-1
HITEMP140-PT-5
Diameter (English) Probe:
0.12 in.
0.18 in.
Length (English):
1.6 in.
1.9 in.
Certifications/Compliance:
CE
CE, NIST
Description
A rugged, high precision, temperature data logger built for harsh environments
- Stainless steel device is submersible and can withstand temperatures up to 140°C (284°F)
- Accuracy of ±0.1°C (0.18°F)
- Features a rigid external probe capable of measuring extended temperatures, up to 260°C (500°F)
- Stores up to 32,700 readings
- Device records date and time stamped readings, and has nonvolatile solid state memory that will retain data even if the battery becomes discharged
- Graphical, tabular and summary data is provided for analysis and data can be viewed in °C, °F, K or °R
- Data can also be automatically exported to Excel™ for further calculations
Specifications
Specifications
| Type | HiTemp Datalogger |
| Data Memory | 32,700 Readings |
| Calibration | Digital Calibration |
| Battery Type | 3.6 V Lithium |
| Includes | Pointed tip probe |
| Certifications/Compliance | CE |
| IP Rating | IP68 |
| Material | Stainless Steel |
| Model | HITEMP140-5.25-TD |
| Sensor Types | 100 ohms Platinum RTD |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction