Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Omni International PowerGen Homogenizers Accessories: Flat Bottom Generator Probes

Flat bottom Stainless-steel rotor stator probe

Specifications

Product Type Generator Probe
Material 316L Stainless Steel
For Use With (Equipment) PowerGen homogenizers manufactured through 2013
View More Specs

Products 6
Catalog Number Mfr. No. Bottom Type Diameter (Metric) Probe Length (Metric) Volume Range (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Bottom Type Diameter (Metric) Probe Length (Metric) Volume Range (Metric) Price Quantity & Availability  
15-340-136
View Documents
Omni International
FG575
Flat 5 mm 75 mm 0.20 to 5 mL N/A N/A N/A
15-340-137
View Documents
Omni International
FG795
Flat 7 mm 95 mm 0.25 to 30 mL N/A N/A N/A
15-340-140
View Documents
Omni International
FG795ST
Sawtooth 7 mm 95 mm 0.25 to 30 mL N/A N/A N/A
15-340-141
View Documents
Omni International
FG7195ST
Sawtooth 7 mm 195 mm 0.25 to 30 mL N/A N/A N/A
15-340-143
View Documents
Omni International
FG10195
Sawtooth 10 mm 195 mm 1.5 to 100 mL N/A N/A N/A
15-340-142
View Documents
Omni International
FG1095
Sawtooth 10 mm 95 mm 1.5 to 100 mL N/A N/A N/A
Description

Description

Flat bottom Stainless-steel rotor stator probe

  • Material: 316 L Stainless-steel
  • Fits all previous Powergen homogenizers manufactured through 2013
  • For larger sample volumes and sample sizes
  • Resistant to most organic solvents commonly used during homogenization

Specifications

Specifications

Generator Probe
316L Stainless Steel
PowerGen homogenizers manufactured through 2013
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.