Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Salimeters
SDP

Fisherbrand™ Salimeters are used to measure pickling and meat-packing brines.

$82.80 - $469.00

Specifications

Length (Metric) 305 mm
Material Soda Lime Glass
For Use With (Application) Measure pickling and meat-packing brines
View More Specs

Products 4
Catalog Number Certifications/Compliance Increments Price Quantity & Availability  
Catalog Number Certifications/Compliance Increments Price Quantity & Availability  
11-605C
SDP
View Documents
3-point Cert, NIST, ASTM E100, E126 1%
Case for $469.00
Only null left
Add to Cart
 
11-606C
SDP
View Documents
3-point Cert, NIST, ASTM E100, E126 0.5%
Case for $448.50
Only null left
Add to Cart
 
11-605
SDP
View Documents
NIST, ASTM E100, ASTM E126 0.01
Case for $82.80
Only null left
Edge
Add to Cart
 
11-606
SDP
View Documents
NIST, ASTM E100, ASTM E126 0.5%
Case for $94.20
Only null left
Add to Cart
 
Description

Description

Saturated salt solution contains 26.4% by weight sodium chloride.

  • Can be calibrated to read percentage saturation or percent salt at 60°F
  • Permanently marked with individual serial numbers
  • Approximate length: 305mm
  • Constructed of glass
  • Require 250mL of liquid in 08-530J cylinder, available separately

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

A certificate is provided to indicate traceability to standards provided by NIST™.

Compliance

Accuracy meets or exceeds ASTM™ E 100 specifications, Calibrated according to ASTM™ E 126 specifications.

Specifications

Specifications

305 mm
Soda Lime Glass
Measure pickling and meat-packing brines
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.