Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Digital Tachometers

Catalog No. p-198591 Shop All Fisherbrand Products
Click to view available options
Range:
0.1 to 99.999rpm
1 to 99,999rpm

Catalog No. 05-028-23

Includes

  • Touchless and Contact Measurements Model is supplied with four AA alkaline 1.5V batteries, rugged ABS case, self-adhesive reflecting tabs, internal light, cone and two wheels (for measuring speeds), and a carrying case
  • Touchless Measurements Model is supplied with four AA alkaline 1.5V batteries, rugged ABS case, self-adhesive reflecting tabs, internal light, and carrying case

Vivid 0.5 in. high display. Fisherbrand Traceable Digital Tachometer measures the speed of a centrifuge from a distance up to 12 in. (30cm).

Vivid 0.5 in. high display. Fisherbrand Traceable Digital Tachometer measures the speed of a centrifuge from a distance up to 12 in. (30cm). Five-digit LCD; memory feature lets you recall the highest, lowest, and last reading. Rugged ABS case.

Touchless and Contact Measurements Model

  • Use the touchless sensor to get speed readouts in rpm; use the contact sensor for direct readout of surface speeds in feet per minute or meters per minute
  • Detects speeds from 0.1 to 99,999rpm; resolution is 0.1 below 1000, and 1 above 1000
  • Contact sensor provides readouts from 0.1 to 19,999rpm, 0.05 to 1999.9m/min. or 0.2 to 6560 ft./min; accuracy, 0.05% + 0.1rpm from 0 to 999.9rpm and 0.05% + 1rpm from 1000 to 99,999rpm
  • Dimensions: 8.50L x 2.50W x 1.50 in.H (21.5 x 6 x 4 cm); weight: 10.50 oz. (298g)

Touchless Measurements Model

  • Detects speeds from 10 to 99,999rpm; resolution is 0.1 below 1000, and 1 above 1000
  • Measures the speed of a centrifuge from a distance of 2 to 78 in. (5.1 to 198 cm)
  • Unit is accurate to within 0.05% of full scale
  • Indicator on the display panel automatically alerts you when the battery is low
  • Dimensions: 7.50L x 2.75W x 1.50 in.H (19 x 7 x 4 cm); weight: 9 oz. (255g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Type Digital Tachometer
Width (Metric) 6 cm
Height (Metric) 4 cm
Display Type 5-digit LCD
Length (Metric) 21.5 cm
Accuracy 0.05% +0.1 rpm (From 0 to 999.9 rpm), 0.05% +1 rpm (From 1000 to 99999 rpm)
Weight (Metric) 298 g
Weight (English) 10.5 oz.
Length (English) 8.5 in.
Height (English) 1.5 in.
Width (English) 2.5 in.
Range 0.1 to 99.999rpm
Resolution 0.1 (Below 1000 rpm), 1 (Above 1000 rpm)
For Use With (Application) Touchless and contact measurements
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.