Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Tube Racks for Incubating Shakers

Stationary racks for microtubes, test tubes and centrifuge tubes.

$287.28 - $451.98

Specifications

Material PVC-coated Steel
For Use With (Equipment) Incubating shaker
View More Specs

Products 5
Catalog Number Product Type Size Price Quantity & Availability  
Catalog Number Product Type Size Price Quantity & Availability  
02-217-712
View Documents
Centrifuge Tube Rack 35 x 15 mL
Each for $332.64
Only null left
Add to Cart
 
02-217-709
View Documents
Test Tube Rack 48 x 14 to 16 mm
Each for $304.02
Only null left
Add to Cart
 
02-217-708
View Documents
Tube Rack 63 x 10 to 13 mm
Each for $305.64
Only null left
Add to Cart
 
02-217-713
View Documents
Centrifuge Tube Rack 12 x 50 mL
Each for $451.98
Only null left
Add to Cart
 
02-217-707
View Documents
Microtube Rack 70 x 1.5 to 2 mL
Each for $287.28
Only null left
Add to Cart
 
Description

Description

  • Made from PVC coated steel

Specifications

Specifications

PVC-coated Steel
Incubating shaker
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.