Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ UV Crosslinker with Adjustable Height, 115v
GREENER_CHOICESDPSCI_ED

Catalog No. s35822 Shop All Fisherbrand Products
Click to view available options
Voltage:
120VAC

Products in this grouping may have voltages other than the standard US 110/115 V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

This item is intended for educational purposes only.

Products in this grouping may have voltages other than the standard US 110/115 V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

This item is intended for educational purposes only.

Includes

Includes Five 254nm Bulbs (13-245-223)

Provides a safe, time-efficient solution with a controlled amount of ultraviolet radiation.

  • Ideal for cross-linking DNA or RNA to membranes, in preparation for multiple probings of Southerns, Northerns, dot or slot blots
  • The unit comes equipped with five 254nm Shortwave Bulbs
  • No more manual calibration required when switching between wavelengths
  • UV Crosslinker AH comes calibrated for 254nm Shortwave Bulbs as well as 306nm and 368nm bulbs
  • Change your bulbs and select your bulb choice on the display
  • Large UV protective window allows for easier process inspection
  • Two modes of operation - Energy or Time
  • Open Door Safety mechanism
  • Energy Efficient electronic ballasts
  • Small footprint
  • Replacement bulbs available; see cat. no. 13-245-223

Certifications

CSA, UL listed, CE marked

Warranty and Services

Two years

Specifications

Frequency 50/60 Hz
Voltage 120VAC
Certifications/Compliance CSA, UL, CE
Depth (English) 14.37 in.
Depth (Metric) 36.4 cm
For Use With (Application) Cross linking dna or rna to membranes, in preparation for multiple probings of southern's, northern's, dot or slot blots
Height (English) 10.25 in.
Height (Metric) 26 cm
Includes Five 254nm shortwave bulbs
Model 234100
Operating Modes Energy or time
Temperature Range (English) 60°F to 82°F
Temperature Range (Metric) 16°C to 28°C
Wattage 80 w
Weight (English) 30 lb.
Weight (Metric) 13.6 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.