Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 15-Tooth Combs for Owl™ P2-CST Multiple Gradient Gel Caster

Catalog No. p-4888856 Shop All Fisherbrand Products
Click to view available options
Volume (Metric) Well:
144 μL
271 μL
Thickness (Metric) Teeth:
0.08 cm
0.15 cm

15-Tooth Combs for Owl™ P2-CST Multiple Gradient Gel Caster

  • For use with Owl P2-CST Multiple Gradient Gel Caster

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl P2-CST Multiple Gradient Gel Caster
Type Comb
Gel Dimensions 20 x 20 cm
Teeth Count 15
Thickness (Metric) Teeth 0.08 cm
Volume (Metric) Well 144 μL
Length (English) Footprint 9.84 in.
Length (English) Gel 7.8 in.
Length (Metric) Footprint 25 cm
Length (Metric) Gel 20 cm
Width (English) Gel 7.8 in.
Width (English) Teeth 0.32 in.
Width (Metric) Footprint 13 cm
Width (Metric) Gel 20 cm
Width (Metric) Teeth 0.82 cm
Height (English) Footprint 9.05 in.
Height (Metric) Footprint 23 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.